Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GR-B813-20-R

GR-B842-7.5-R

GR-B842-7.5-R WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-B Series; 1-1/4" Input Shaft Diameter

Part #

GR-B842-7.5-R

BDI #

437810

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
61.74
UNSPSC
26111537
EAN
0690310026151
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
GR-B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2930Lbs
Base Included
No
Input Rating value plus um
16.27HP
Housing Material And Finish
Cast Iron
Output Torque
4148In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
GR8420014.00
Weight / LBS
136
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-B Series; 1-1/4" Input Shaft Diameter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Overall Length
15.67 Inch | 398.018 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
4.25 Inch | 107.95 Millimeter
Overall Height
11.38 Inch | 289.052 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter
Base to Center of Input Shaft
8.69 Inch | 220.726 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
3.47 Inch | 88.138 Millimeter
Overall Width
12.03 Inch | 305.562 Millimeter