Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GR-DHMQ832-300-H11-56-31

GR-DHMQ832-300-H11-56-31 WORM GEAR REDCR ; NON-RETURNABLE 3.2" CENTER DIST 56C

Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GR-DHMQ Series; 2-3/16" Input Shaft Diameter

Part #

GR-DHMQ832-300-H11-56-31

BDI #

23676997

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
46.72
UNSPSC
26111537
EAN
0690310095713
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
5.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
5.83
Gearing
Worm
Manufacturer's Series
GR-DHMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2275Lbs
Base Included
No
Input Rating value plus um
0.931HP
Housing Material And Finish
Cast Iron
Output Torque
5615In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearings on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
GR8322565.31
Weight / LBS
103
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GR-DHMQ Series; 2-3/16" Input Shaft Diameter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Width
7.88 Inch | 200.152 Millimeter
Input Shaft Diameter
2.188 Inch | 55.575 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Height
15.38 Inch | 390.652 Millimeter
Base to Center of Input Shaft
12.13 Inch | 308.102 Millimeter
Overall Length
16.32 Inch | 414.528 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter