Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GR-DXTMQ852-75-D3-210

GR-DXTMQ852-75-D3-210 WORM GEAR REDUCER ; NON-RETURNABLE 75TO1 210FR

Speed Reducer; Right Angle; 75:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Helical-Worm; GR-DXTMQ Series; 1-3/8" Input Shaft Diameter

Part #

GR-DXTMQ852-75-D3-210

BDI #

21531814

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
141.521
UNSPSC
26111537
EAN
0690310100707
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
23.3
Gearing
Helical-Worm
Manufacturer's Series
GR-DXTMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3560Lbs
Base Included
Yes
Housing Material And Finish
Cast Iron
Output Torque
18345In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearings on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer Item Number
GRT52403190.00
Weight / LBS
312
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Helical-Worm; GR-DXTMQ Series; 1-3/8" Input Shaft Diameter
Center Distance
5.25 Inch | 133.35 Millimeter
Overall Length
23.87 Inch | 606.298 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Width
9.06 Inch | 230.124 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.78 Inch | 19.812 Millimeter
Output Shaft Length
4.78 Inch | 121.412 Millimeter
Nominal Center Distance
5.25 Inch | 133.35 Millimeter
Overall Height
18.87 Inch | 479.298 Millimeter
Base to Center of Input Shaft
14.37 Inch | 364.998 Millimeter
Base to Center of Output Shaft
6.25 Inch | 158.75 Millimeter