TSUBAKI
TEM HMTA020-22U5SPVN3 ; 减速机/带普通电机减速机
Speed Reducer; Right Angle; 5:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
BDI #
PRICE
¥1,718.00 / each
¥3,736.00 / each
INVENTORY
Available to order
GROVE GEAR
GRG-BMQ832-30-L-140 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GRG-BMQ Series; 7/8" Input Shaft Diameter
Part #
BDI #
GROVE GEAR
GRG-BMQ832-15-D-180 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GRG-BMQ Series; 1-1/8" Input Shaft Diameter
Part #
BDI #
GROVE GEAR
GRG-BMQ832-20-D-180 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GRG-BMQ Series; 1-1/8" Input Shaft Diameter
Part #
BDI #
GROVE GEAR
GRG-BMQ832-25-D-180 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GRG-BMQ Series; 1-1/8" Input Shaft Diameter
Part #
BDI #