Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRG-DTM832-75-L6-56

GRG-DTM832-75-L6-56 WORM GEAR REDUCER ; NON-RETURNABLE 75:1 1750RPM CI RT ANGL

Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; GRG-DTM Series; 5/8" Input Shaft Diameter

Part #

GRG-DTM832-75-L6-56

BDI #

24716199

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
53.977
UNSPSC
26111537
EAN
0690310095706
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
23.3
Gearing
Worm
Manufacturer's Series
GRG-DTM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2275Lbs
Base Included
Yes
Input Rating value plus um
2.005HP
Housing Material And Finish
Cast Iron
Output Torque
4002In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Single Piece Construction | Oversized High Speed Bearing | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
GRG8325522.00
Weight / LBS
119
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; GRG-DTM Series; 5/8" Input Shaft Diameter
Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
4.38 Inch | 111.252 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Length
16.86 Inch | 428.244 Millimeter
Output Shaft Length
3.66 Inch | 92.964 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Overall Width
10.935 Inch | 277.749 Millimeter
Overall Height
12.63 Inch | 320.802 Millimeter