Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRG-WBMQ826-50-R-56

GRG-WBMQ826-50-R-56

GRG-WBMQ826-50-R-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GRG-WBMQ Series; 5/8" Input Shaft Diameter

Part #

GRG-WBMQ826-50-R-56

BDI #

439254

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.42
UNSPSC
26111537
EAN
0690310043134
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
GRG-WBMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1625Lbs
Base Included
No
Input Rating value plus um
1.42HP
Housing Material And Finish
White Epoxy Painted Cast Iron
Output Torque
1843In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
GRG8263021.00
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GRG-WBMQ Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Output Shaft Length
2.73 Inch | 69.342 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
8.82 Inch | 224.028 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Overall Length
9.53 Inch | 242.062 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter