token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HERA75ES 58.92 182TC 2.438

HERA75ES 58.92 182TC 2.438 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 58.92:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 1-1/8" Input Shaft Diameter

Part #

HERA75ES 58.92 182TC 2.438

BDI #

474790

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
77.564
UNSPSC
26111538
EAN
0662798788647
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
58.92:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
29.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
30
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
4.45HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer Item Number
0250-55854
Weight / LBS
171
Long Description
Speed Reducer; Right Angle; 58.92:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 1-1/8" Input Shaft Diameter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
4.287 Inch | 108.89 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Overall Length
8.36 Inch | 212.344 Millimeter
Overall Height
13.225 Inch | 335.915 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter