Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M3 2/1 G ST

M3 2/1 G ST

M3 2/1 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; M3 Series; 5/8" Input Shaft Diameter

Part #

M3 2/1 G ST

BDI #

476930

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.45
UNSPSC
26111542
EAN
0662798010960
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Straight Bevel
Manufacturer's Series
M3
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
1.04HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
75In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Straight Bevel
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; M3 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
6.188 Inch | 157.175 Millimeter
Overall Width
6.469 Inch | 164.313 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Input Shaft Length
1.531 Inch | 38.887 Millimeter
Base to Center of Output Shaft
1.594 Inch | 40.5 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
3.188 Inch | 80.975 Millimeter
Base to Center of Input Shaft
1.594 Inch | 40.488 Millimeter