Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S833BR-360K-M1

S853BR-118K-M1

S853BR-118K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

Speed Reducer; Right Angle; 120:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter

Part #

S853BR-118K-M1

BDI #

181083

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
21.364
UNSPSC
26111539
EAN
0884107032924
Reducer Type
Right Angle
Nominal Ratio
120:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
14.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
14
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.07HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3436In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer Item Number
S853BR-118K
Manufacturer Internal Number
F01312
Weight / LBS
47
Long Description
Speed Reducer; Right Angle; 120:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Overall Length
14.53 Inch | 369.062 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
3.78 Inch | 96.012 Millimeter
Center Distance
0.89 Inch | 22.606 Millimeter
Overall Width
5.52 Inch | 140.208 Millimeter
Nominal Center Distance
0.89 Inch | 22.606 Millimeter
Base to Center of Input Shaft
4.67 Inch | 118.618 Millimeter
Output Bore
1.375 Inch | 34.925 Millimeter
Overall Height
8.005 Inch | 203.327 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter