Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF833BR-500K-B5-M1

SF853BR-450K-B5-M1

SF853BR-450K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

Speed Reducer; Right Angle; 450:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter

Part #

SF853BR-450K-B5-M1

BDI #

181311

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
19.55
UNSPSC
26111539
EAN
0884107035567
Reducer Type
Right Angle
Nominal Ratio
450:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
3.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.9
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.28HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
2950In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer Item Number
SF853BR-450K-B5
Manufacturer Internal Number
F01576
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 450:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Center Distance
0.89 Inch | 22.606 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Output Shaft
3.78 Inch | 96.012 Millimeter
Overall Height
8.61 Inch | 218.694 Millimeter
Nominal Center Distance
0.89 Inch | 22.606 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.67 Inch | 118.618 Millimeter
Output Bore
1.375 Inch | 34.925 Millimeter
Overall Length
13.17 Inch | 334.518 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter