Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WC726-600-G

WC726-600-G

WC726-600-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

Speed Reducer; Right Angle; 600:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter

Part #

WC726-600-G

BDI #

171828

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
23.179
UNSPSC
26111537
EAN
0781711524794
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
2.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.25HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
2000In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
WC726-600-G
Manufacturer Internal Number
52479
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
11.09 Inch | 281.686 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
8.56 Inch | 217.424 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
9.47 Inch | 240.538 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter