Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KLDB24/50

KLDB24/50

KLDB24/50 KEYLESS BUSHING

Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 39MM Length; 6MM Additional Length for Cap; Steel; KLDB Series; M6 X 20 Cap Screw

Part #

KLDB24/50

BDI #

19419662

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31163200
EAN
0800675280260
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDB
Cap Screw
M6 X 20
Other Features
6 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
KLDB24/50
Weight / LBS
0.992
Long Description
Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 39MM Length; 6MM Additional Length for Cap; Steel; KLDB Series; M6 X 20 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.945 Inch | 24 Millimeter
Length
1.535 Inch | 39 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter