![J 3 1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-QD-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzczNjd8aW1hZ2UvanBlZ3xhRGM1TDJobE5TOHhNRFV3TnpJNE9ETXhNemc0Tmk5SlRrUllXRmhDVlZOSVdGaGZVVVJmUzFkZk5URTFlRFV4TlM1cWNHY3wxNDJlMzcyMGNiM2Q4NTRjMDgzZjBiMmRmMzhlYWE3NWYzMzY3MThhZGI1OWM3ZjQ0OGUwMDAxMjcwNTQxMmRm)
1 7/16 N STL SPLIT BUSH
N STL SPLT BUSH 1 7/16 ; POR STEEL SPLIT BUSHING
1-7/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Part #
1 7/16 N STL SPLIT BUSH
BDI #
244875
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: