![3030 1-1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL1-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzM2ODB8aW1hZ2UvanBlZ3xhR016TDJnd01DOHhNRFV3TmprMU1UVXlORE00TWk5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6VXhOWGcxTVRVdWFuQm58OGM5MjJmNjYzYmFhOTNkMDkzMTZlNWE0MGI0MWFmNmNhNzc0YzU1ZDc0Yzk1MmMxNTM2YjMwZTUwYjYzY2FmMg)
1008X.500
1008X.500 TAPER-LOCK BUSHING ; POR
1/2" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
Part #
1008X.500
BDI #
583236
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: