Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1215-18MM

1215-18MM

1215 18MM ; POR BUSHING

Bushing, Shaft; 18MM Bore; 47.625MM Outside Diameter; 38.1MM Length Thru Bore; 1215 Bushing Series; Yes Keyway; Taper Lock Bushing

Part #

1215-18MM

BDI #

928102

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 18MM Bore; 47.625MM Outside Diameter; 38.1MM Length Thru Bore; 1215 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter