![1610 X 1-3/16-IK](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODBUSHXX-TL1-IK-515x515.jpg?context=bWFzdGVyfHJvb3R8NTUzOTd8aW1hZ2UvanBlZ3xhR1JqTDJnMFpDOHhNRFF5TWpRMk5qTTBOekF6T0M5SlRrUkVUMFJDVlZOSVdGaGZWRXd4WDBsTFh6VXhOWGcxTVRVdWFuQm58MTM2MDY5YWJiYTliYjY0MDJkNzRhOGNhNjI0MzQyOTI4ZDFlZjFmODcyNjc3MzNhM2RkMjhlYjA3ZTVjYjgzMw)
1610 X 1-3/16-IK
1610 X 1-3/16-IK TL BUSHING ; 1.1875" ID 1.031" LN 0.248X0.248 KW
1-3/16" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
1610 X 1-3/16-IK
BDI #
256812
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: