![1008 X 22MM-KW](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL1-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzM2ODB8aW1hZ2UvanBlZ3xhR016TDJnd01DOHhNRFV3TmprMU1UVXlORE00TWk5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6VXhOWGcxTVRVdWFuQm58OGM5MjJmNjYzYmFhOTNkMDkzMTZlNWE0MGI0MWFmNmNhNzc0YzU1ZDc0Yzk1MmMxNTM2YjMwZTUwYjYzY2FmMg)
1615 X 1-11/16-KW
1615 X 1-11/16-KW TL BUSHING
1-11/16" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing
Part #
1615 X 1-11/16-KW
BDI #
256751
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: