![3020-2-1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL1-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzM2ODB8aW1hZ2UvanBlZ3xhR016TDJnd01DOHhNRFV3TmprMU1UVXlORE00TWk5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6VXhOWGcxTVRVdWFuQm58OGM5MjJmNjYzYmFhOTNkMDkzMTZlNWE0MGI0MWFmNmNhNzc0YzU1ZDc0Yzk1MmMxNTM2YjMwZTUwYjYzY2FmMg)
2012X1.375
2012X1.375 TAPER-LOCK BUSHING ; POR
1-3/8" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Part #
2012X1.375
BDI #
583349
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: