![2517-40](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL1-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzM2ODB8aW1hZ2UvanBlZ3xhR016TDJnd01DOHhNRFV3TmprMU1UVXlORE00TWk5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6VXhOWGcxTVRVdWFuQm58OGM5MjJmNjYzYmFhOTNkMDkzMTZlNWE0MGI0MWFmNmNhNzc0YzU1ZDc0Yzk1MmMxNTM2YjMwZTUwYjYzY2FmMg)
3020 X 50MM-KW
DODGE 119645(3020*50MM, 14 X 3.8MM KW) ; 轴承配件/锥套
50MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
3020 X 50MM-KW
BDI #
256978
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: