Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3525 60MM

3525 60MM

MARTIN 3525*060 ; 紧固件/衬套

Bushing, Shaft; 60MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Yes Keyway; Taper Lock Bushing

Part #

3525 60MM

BDI #

21516065

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.21
UNSPSC
31171605
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 60MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5 Inch | 127 Millimeter