![3525 X 2-1/2-KW](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODBUSHXX-TL-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzUwOTN8aW1hZ2UvanBlZ3xhRGd4TDJnNE1pOHhNRFF5TWpRMk16YzFPRE0yTmk5SlRrUkVUMFJDVlZOSVdGaGZWRXhmUzFkZk5URTFlRFV4TlM1cWNHY3xjYjlmNzU4NWVjMzk3MGU1OWVjZGQ2ZTQ4ZTViZmM5ZGNlYTcyNmMxYWY2ODEwMTM0OTFiYzg3NmY2MWE5Mzli)
3525 X 1-7/8-KW
3525 X 1-7/8-KW TL BUSHING ; NON RETURNABLE
1-7/8" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Part #
3525 X 1-7/8-KW
BDI #
255681
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: