![3020-1.3/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzU0NTR8aW1hZ2UvanBlZ3xhR0UzTDJoaU1pOHhNREk1TXpNNU56SXlOVFV3TWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmUzFkZk5URTFlRFV4TlM1cWNHY3w4ZjkxNWFhOWVlNThkOTA3ZTU3MWM2YzgyN2Y4OWQ3ODM2OTZjMmQyMDdiNzkwZTUyZTE2NzQzY2M4NzA1MjQz)
3535-1.5/8
3535-1.5/8 TAPER BUSHING ; 1.5/8 BORE
1-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
3535-1.5/8
BDI #
651125
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: