![2012-30](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzU0NTR8aW1hZ2UvanBlZ3xhR0UzTDJoaU1pOHhNREk1TXpNNU56SXlOVFV3TWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmUzFkZk5URTFlRFV4TlM1cWNHY3w4ZjkxNWFhOWVlNThkOTA3ZTU3MWM2YzgyN2Y4OWQ3ODM2OTZjMmQyMDdiNzkwZTUyZTE2NzQzY2M4NzA1MjQz)
4040-85
4040 85MM SHAFT BUSHING ; 4040 TYPE 85MM
Shaft Bushing; 85MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
4040-85
BDI #
1066103
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: