![4030-2-7/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL2-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MjYzMzh8aW1hZ2UvanBlZ3xhRFpsTDJnMVlTOHhNRFV3TnpJME9UazNOVE15Tmk5SlRrUllXRmhDVlZOSVdGaGZWRXd5WDB0WFh6VXhOWGcxTVRVdWFuQm58N2RmZTM5NWJiMTAzYzczOWFiMjMxOTRjZWQ2OWY1ZGJkZWNmYzI2OGE0NjY1NThkMTljNDk2ODBjN2RkMTVkNg)
4040X3.875
4040X3.875 TAPER-LOCK BUSHING ; POR
3-7/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Part #
4040X3.875
BDI #
583545
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: