![4545 3-5/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTSUBUSHXX-TL2-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8Mzk4NTB8aW1hZ2UvanBlZ3xhREptTDJnek1DOHhNRE0wTXpnMk9UZzNOREl3Tmk5SlRrUlVVMVZDVlZOSVdGaGZWRXd5WDB0WFh6VXhOWGcxTVRVdWFuQm58NjllYjdiMGVlNDdlMWYzMzllYzczYzEzNzMzMDMyNjI2MjY4MDZiM2FmOGYyNTAyYTFhM2YyMGJhZDI1NGJhMg)
4545 3-5/8
4545 3 5/8 ; POR TL BUSHING
Bushing, Shaft; 3-5/8" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
4545 3-5/8
BDI #
928435
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: