![F2-1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-QD-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzczNjd8aW1hZ2UvanBlZ3xhRGM1TDJobE5TOHhNRFV3TnpJNE9ETXhNemc0Tmk5SlRrUllXRmhDVlZOSVdGaGZVVVJmUzFkZk5URTFlRFV4TlM1cWNHY3wxNDJlMzcyMGNiM2Q4NTRjMDgzZjBiMmRmMzhlYWE3NWYzMzY3MThhZGI1OWM3ZjQ0OGUwMDAxMjcwNTQxMmRm)
E 2 1/4
E214 SHAFT BUSHING
2-1/4" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Part #
E 2 1/4
BDI #
983975
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: