Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS10058

FL-2 ; 7/8

FL-2 7/8 BUSHING

2-7/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style

Part #

FL-2 ; 7/8

BDI #

412623

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.223
UNSPSC
31171605
EAN
0037256303647
Bushing Series
FL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
FL-2 7/8 BUSHING
Manufacturer Internal Number
20181219
Weight / LBS
4.9
Long Description
2-7/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Bore
2.875 Inch | 73.025 Millimeter