Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 7/16

H 7/16

H 7/16 SHAFT BUSHING ; H TYPE 7/16

7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing

Part #

H 7/16

BDI #

1075505

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4014486324686
Bushing Series
H
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
H7/16
Long Description
7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing
Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter