Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS X 1-7/16-KW

H X 20MM-KW ; 121469

H X 20MM-KW ; 121469 BUSHING

20MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing

Part #

H X 20MM-KW ; 121469

BDI #

630023

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31171605
EAN
0781568836057
Bushing Series
L
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
LX20MM
Weight / LBS
0.85
Long Description
20MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Bore
0.787 Inch | 20 Millimeter