Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HEB40-4.0000-SS

HEB40-4.0000-SS

HEB40-4.0000-SS TAPERED BUSHING ; HE40 STYLE 4" BORE SS

Bushing, Shaft; 4" Bore; 7-1/2" Outside Diameter; 1.925" Length Thru Bore; HE40 Bushing Series; Keyway; HE Bushing

Part #

HEB40-4.0000-SS

BDI #

22971638

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.965
UNSPSC
31171605
EAN
0841946114433
Bushing Series
HE40
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Weight / LBS
17.559
Long Description
Bushing, Shaft; 4" Bore; 7-1/2" Outside Diameter; 1.925" Length Thru Bore; HE40 Bushing Series; Keyway; HE Bushing
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
1.925 Inch | 48.895 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter