Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS 15/16

JA 1 3/16

JA 1 3/16 QD BUSHING ; 1-3/16" BORE 1-3/8" OD 1-1/16" LTB

Shaft Bushing; 1-3/16" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing

Part #

JA 1 3/16

BDI #

609173

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31171605
EAN
0697950037127
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
JA 1 3/16
Weight / LBS
0.25
Long Description
Shaft Bushing; 1-3/16" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter