![JA1](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-QD-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzczNjd8aW1hZ2UvanBlZ3xhRGM1TDJobE5TOHhNRFV3TnpJNE9ETXhNemc0Tmk5SlRrUllXRmhDVlZOSVdGaGZVVVJmUzFkZk5URTFlRFV4TlM1cWNHY3wxNDJlMzcyMGNiM2Q4NTRjMDgzZjBiMmRmMzhlYWE3NWYzMzY3MThhZGI1OWM3ZjQ0OGUwMDAxMjcwNTQxMmRm)
JA 1 3/16
JA1316 SHAFT BUSHING
1-3/16" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing Style
Part #
JA 1 3/16
BDI #
984718
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: