Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JS  X  3-15/16-KW

JS X 3-15/16-KW

JS X 3-15/16-KW SHAFT BUSHING ; 3-15/16IN BORE QD BUSHED STEEL CASTING

Shaft Bushing; 3-15/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing

Part #

JS X 3-15/16-KW

BDI #

21486874

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.49
UNSPSC
23153100
EAN
0782476924812
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; 3-15/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
3.938 Inch | 100.025 Millimeter