Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

J 3 1/2

M-2 ; 1/4

M-2 1/4 BUSHING ; NON-RETURNABLE

2-1/4" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style

Part #

M-2 ; 1/4

BDI #

412743

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
28.077
UNSPSC
31171605
EAN
0037256304842
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
M-2 1/4 BUSHING
Manufacturer Internal Number
20181339
Weight / LBS
61.9
Long Description
2-1/4" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
2.25 Inch | 57.15 Millimeter