Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N 3-3/8

N 3-3/8

N X 3 3/8 ; QD BUSHING ENGLISH SIZE

Bushing, Shaft; 3-3/8" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Yes Keyway; QD Bushing

Part #

N 3-3/8

BDI #

18202596

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 3-3/8" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Yes Keyway; QD Bushing
Bore
3.375 Inch | 85.725 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter