![Q1-28MM](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-ST-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzU2MTF8aW1hZ2UvanBlZ3xhR1UzTDJnNE5pOHhNRE13TXprNE1UQTJNREV5Tmk5SlRrUllXRmhDVlZOSVdGaGZVMVJmUzFkZk5URTFlRFV4TlM1cWNHY3xkOWRjODljODlkNTA1MWFmYThiMDU2ZWQ1ODFmOGNhNTEwMWM0ZmEyYzU3MjQ2NDkzNTFkODZhMTU0MjIxMTlh)
P2-1.1/2
P2-1.1/2 SPLIT TAPER BUSHING ; 1.1/2 BORE
1-1/2" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
P2-1.1/2
BDI #
656632
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: