Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1615X14

PHF TB2525X60MM

PHF TB2525X60MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Shaft Bushing; 60MM Bore; 85.725MM Outside Diameter; 63.5MM Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB2525X60MM

BDI #

1279215

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.136
UNSPSC
31171605
EAN
7316574641734
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Weight / LBS
9.47988
Long Description
Shaft Bushing; 60MM Bore; 85.725MM Outside Diameter; 63.5MM Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.362 Inch | 60 Millimeter