Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF TB1210X20MM

PHF TB3020X32MM

PHF TB3020X32MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Shaft Bushing; 32MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB3020X32MM

BDI #

1279237

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.799
UNSPSC
31171605
EAN
7316572609477
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Weight / LBS
4.9604
Long Description
Shaft Bushing; 32MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.26 Inch | 32 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter