![PHF TB3535X1.875](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL2-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MjYzMzh8aW1hZ2UvanBlZ3xhRFpsTDJnMVlTOHhNRFV3TnpJME9UazNOVE15Tmk5SlRrUllXRmhDVlZOSVdGaGZWRXd5WDB0WFh6VXhOWGcxTVRVdWFuQm58N2RmZTM5NWJiMTAzYzczOWFiMjMxOTRjZWQ2OWY1ZGJkZWNmYzI2OGE0NjY1NThkMTljNDk2ODBjN2RkMTVkNg)
PHF TB3535X1.875
PHF TB3535X1.875 TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Shaft Bushing; 1-7/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Part #
PHF TB3535X1.875
BDI #
1279286
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: