Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QDBJS-1.6250-SS

QDBJS-1.6250-SS

QDBJS-1.6250-SS QUICK-DETACH BUSHING ; JS STYLE 1.625" BORE SS

Bushing, Shaft; 1-5/8" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing

Part #

QDBJS-1.6250-SS

BDI #

22973526

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.365
UNSPSC
31171605
EAN
0841946115867
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Weight / LBS
25.056
Long Description
Bushing, Shaft; 1-5/8" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter