Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QDBSK-1.0000-SS

QDBJS-2.5000-SS

QDBJS-2.5000-SS QUICK-DETACH BUSHING ; JS STYLE 2.5" BORE SS

Bushing, Shaft; 2-1/2" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing

Part #

QDBJS-2.5000-SS

BDI #

22973546

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.111
UNSPSC
31171605
EAN
0841946115966
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Weight / LBS
22.291
Long Description
Bushing, Shaft; 2-1/2" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter