Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1-28MM

R1-30MM

R1-30MM SPLIT TAPER BUSHING ; 30MM BORE

30MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

R1-30MM

BDI #

656789

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.517
UNSPSC
31171605
EAN
0806372032454
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
R1-30MM
Weight / LBS
9.95
Long Description
30MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
1.181 Inch | 30 Millimeter