Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R1 X 2-3/16-KW

R1 X 2-3/16-KW

R1 X 2-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 2-3/16" BORE

2-3/16" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

R1 X 2-3/16-KW

BDI #

631674

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
31171605
EAN
0782477473081
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
R1X2-3/16
Weight / LBS
8
Long Description
2-3/16" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter