Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P1X3/4

R1X60MM

R1 X 60MM ; POR

60MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

R1X60MM

BDI #

631689

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.429
UNSPSC
31171605
EAN
0781568527726
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
R1X60MM
Weight / LBS
7.56
Long Description
60MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
2.362 Inch | 60 Millimeter