Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2-36MM

R2 2-11/16

R2-2K SPLIT TAPER BUSHING ; 2-11/16"

Bushing, Shaft; 2-11/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Yes Keyway; Split Taper Bushing

Part #

R2 2-11/16

BDI #

927927

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.98
UNSPSC
31171605
EAN
0097039018236
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 2-11/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Yes Keyway; Split Taper Bushing
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter