![F3.5/16](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-QD-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzczNjd8aW1hZ2UvanBlZ3xhRGM1TDJobE5TOHhNRFV3TnpJNE9ETXhNemc0Tmk5SlRrUllXRmhDVlZOSVdGaGZVVVJmUzFkZk5URTFlRFV4TlM1cWNHY3wxNDJlMzcyMGNiM2Q4NTRjMDgzZjBiMmRmMzhlYWE3NWYzMzY3MThhZGI1OWM3ZjQ0OGUwMDAxMjcwNTQxMmRm)
SF 65MM
SF 65MM SHAFT BUSHING ; SF TYPE 65MM
Shaft Bushing; 65MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Part #
SF 65MM
BDI #
1080221
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: