Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F1-7/16-SG

SF1-1/2

SF1-1/2 QD BUSHING ; 1-1/2" BORE

1-1/2" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing

Part #

SF1-1/2

BDI #

17113606

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
1.587
UNSPSC
31171605
EAN
0746041048969
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SF1-1/2
Weight / LBS
3.5
Long Description
1-1/2" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
1.5 Inch | 38.1 Millimeter