Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS1-3/16

SF55MM

SF55MM QD BUSHING ; 55MM BORE METRIC

55MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style

Part #

SF55MM

BDI #

657012

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.634
UNSPSC
31171605
EAN
0806372020185
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SF55MM
Weight / LBS
3.6
Long Description
55MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
2.165 Inch | 55 Millimeter