Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

J 3 1/2

SKX24MM

SKX24MM BUSHING ; NON-RETURNABLE

24MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style

Part #

SKX24MM

BDI #

413234

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.497
EAN
0037256309755
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SKX24MM BUSHING
Manufacturer Internal Number
20181830
Weight / LBS
3.3
Long Description
24MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter