Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2012 X 40MM-KW

TL3020 X 2-5/8

TL3020 X 2-5/8 BUSHING ; NON-RETURNABLE

2-5/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL3020 X 2-5/8

BDI #

417563

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.82
UNSPSC
31171605
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
TL3020 x 2-5/8 bushing
Manufacturer Internal Number
20352967
Weight / LBS
4
Long Description
2-5/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter